Beli heat shrinkable kit di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Fort Cable Sleeve (Selongsong Kabel)
    Mulai

    Rp259.900

    Fort Cable Sleeve (Selongsong Kabel)
    atribut:
    • Voltage (kV): 1
    • Temperature (°C): -55 to +125
  2. monotaro Heat Shrink Cable Sleeve - Pack Item (Selongsong Bakar/Selongsong Susut Panas)
    Mulai

    Rp94.900

    monotaro Heat Shrink Cable Sleeve - Pack Item (Selongsong Bakar/Selongsong Susut Panas)
    atribut:
    • Before shrinkage of the inside diameter ( phi mm): 1.5,2.5,3.0,4.5,6.5,10.7,12.7
    • Ratio: 0.0840277777777778
    • Characteristic: Insulation
    • Contraction Completion Temperature (°C): 110
    • Length (m): 1
    • Continuous Use Temperature (°C): -55 to 125
    • Set Content: 7 1 each size
    • Shrinkage Start Temperature (°C): 70
  3. JTC Heat Shrink Cable Sleeve Waterproof Kit (Selongsong Bakar/Selongsong Susut Panas)
    Mulai

    Rp479.900

    JTC Heat Shrink Cable Sleeve Waterproof Kit (Selongsong Bakar/Selongsong Susut Panas)
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Set Contents: Overall length 76mm (Φ19.1mm each X2, Φ12.7mm each X4, Φ9.5mm each X6, Φ6.4mm each X8) Total length 38mm (Φ4.8mm each X30, Φ3.2mm each X50)
  4. monotaro Heat Shrink Cable Sleeve (Selongsong Bakar/Selongsong Susut Panas)
    Rating:
    95% of 100
    (38)
    Mulai

    Rp18.900

    monotaro Heat Shrink Cable Sleeve (Selongsong Bakar/Selongsong Susut Panas)
    Deskripsi:
    It can insulate, protect, and reinforce wire terminal and wire connection.
    atribut:
    • Overall Length (m): 1
    • Rated Voltage (V): 600
    • Ratio: 2:1
    • RoHS Directive: Support
    • Color: Black
    • Continuous Use Temperature (°C): -55 to 125
    • Shrinking Temperature End (°C): 110
    • Shrinking Temperature Start (°C): 70
  5. Barton Tools Hydraulic Hand Pump
    Mulai

    Rp869.900

    Barton Tools Hydraulic Hand Pump
    atribut:
    • Working Pressure (Bar): 700
    • Pump System: Single Acting
  6. DENKA ELECTRON Heat Shrink Color Cable Sleeve (Selongsong Bakar/Selongsong Susut Panas)
    Mulai

    Rp369.900

    DENKA ELECTRON Heat Shrink Color Cable Sleeve (Selongsong Bakar/Selongsong Susut Panas)
    atribut:
    • Length (m): 1
    • Material: Polyolefin
    • Operating Temperature Range (°C): -55 to 125
    • Shrinking Temperature (°C): 70
  7. monotaro Heat Shrink Cable Sleeve - Color Combination Pack (Selongsong Bakar/Selongsong Susut Panas)
    Mulai

    Rp30.900

    monotaro Heat Shrink Cable Sleeve - Color Combination Pack (Selongsong Bakar/Selongsong Susut Panas)
    Deskripsi:
    Protection of insulation device wiring, terminal processing, is ideal for identification.
    atribut:
    • Material: Polyolefin
    • Operating Temperature Range (°C): 55-125
    • Length (m): 0.152
    • Contraction ratio: 0.0840277777777778
    • Shrinkage Temperature (°C): 70
  8. JTC Heat Shrinkable Tube (Pipa Susut Panas)
    Mulai

    Rp659.900

    JTC Heat Shrinkable Tube (Pipa Susut Panas)
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  9. LARKIN Heat Shrink Cable Sleeve (Selongsong Bakar/Selongsong Susut Panas)
    Mulai

    Rp339.900

    LARKIN Heat Shrink Cable Sleeve (Selongsong Bakar/Selongsong Susut Panas)
    atribut:
    • Voltage (kV): 1
    • Temperature (°): -55 to 125
  10. DV Push Button LA16 Series (Saklar Tombol/Saklar Tekan)
    Mulai

    Rp29.900

    DV Push Button LA16 Series (Saklar Tombol/Saklar Tekan)
    Deskripsi:
    Command Switch 16mm. High Quality Switch.
    atribut:
    • Contact: 2NO+2NC
    • Install Size (mm): 16
  11. FLUKE Low-Pressure Test Pump
    Mulai

    Rp31.999.900

    FLUKE Low-Pressure Test Pump
    Deskripsi:
    The Fluke 700LTP-1 is a hand operated pressure pump designed to generate either vacuum to -3psi/-0.90bar or pressures to 100psi/6.9bar. The Fluke 700LTP-1 has two pressure ports with quick fit connectors. Test hoses are terminated with 1/4-NPT female fittings that can be adapted using the BSP/ISO adapters. For use with 700 series pressure modules and 717 pressure calibrators. Ideal for low pressure applications requiring accurate low pressure testing.
    atribut:
    • Size (mm): 150x100x32
    • Material: Exposed Materials: Aluminium, silicon, neoprene, stainless steel, Buna-N
  12. Panduit Cable Sleeve (Selongsong Kabel)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp339.900

    Panduit Cable Sleeve (Selongsong Kabel)
    atribut:
    • Material: Polyolefin
    • Shrinking Ratio: 50%
  13. TORA Network Crimping Tools
    Mulai

    Rp63.900

    TORA Network Crimping Tools
    Deskripsi:
    6p/8p/4p Crimping Cutting Stripping
    atribut:
    • Size (inch): 7.5
    • Network: 3 in 1
  14. monotaro Heat Shrink Cable Sleeve (Selongsong Bakar/Selongsong Susut Panas)
    Mulai

    Rp6.900

    monotaro Heat Shrink Cable Sleeve (Selongsong Bakar/Selongsong Susut Panas)
    atribut:
    • Ratio: 2 : 1
    • Overall Length (m): 1
    • Material: The polyolefin resin
    • RoHS Compliance:
    • Characteristic: Insulation
    • Color: Transparent
    • Continuous Use Temperature (°C): -55 to 125
    • Contraction Completion Temperature (°C): 110
    • Shrinkage Start Temperature (°C): 70
  15. Taffware QST Express Heat Gun Electric Hot Air Vinyl
    Mulai

    Rp57.900

    Taffware QST Express Heat Gun Electric Hot Air Vinyl
    Deskripsi:
    Heat gun adalah alat yang digunakan untuk memancarkan aliran udara panas yang dapat digunakan sewaktu Anda mempunyai pemasalahan dengan besi yang harus dibengkokkan, melepas dan menguatkan perekatan, dan masih banyak kegunaan lainnya. Alat ini cocok digunakan untuk Anda yang sering mengerjakan proyek DIY ataupun menogtak-atik perangkat elektronik
    atribut:
    • Dimensions (cm): 22.5x4.7
    • Voltage (V): 220
    • Power (W): 300
    • Material: Plastik
  16. SAFT Lithium Battery (Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp199.900

    SAFT Lithium Battery (Baterai)
    atribut:
    • Voltage (V): 3.6
Daftar Harga heat shrinkable kit Terbaru October 2026
JTC Heat Shrink Cable Sleeve Kit (Selongsong Bakar/Selongsong Susut Panas)Rp239.900
Fort Cable Sleeve (Selongsong Kabel)Rp259.900
DV Heat Shrink Cable Sleeve Kit (Selongsong Bakar/Selongsong Susut Panas)Rp259.900
monotaro Heat Shrink Cable Sleeve - Pack Item (Selongsong Bakar/Selongsong Susut Panas)Rp94.900
JTC Heat Shrink Cable Sleeve Waterproof Kit (Selongsong Bakar/Selongsong Susut Panas)Rp479.900
monotaro Heat Shrink Cable Sleeve (Selongsong Bakar/Selongsong Susut Panas)Rp18.900
Barton Tools Hydraulic Hand PumpRp869.900
DENKA ELECTRON Heat Shrink Color Cable Sleeve (Selongsong Bakar/Selongsong Susut Panas)Rp369.900
monotaro Heat Shrink Cable Sleeve - Color Combination Pack (Selongsong Bakar/Selongsong Susut Panas)Rp30.900
JTC Heat Shrinkable Tube (Pipa Susut Panas)Rp659.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)